L Shaped Bracket
Mfr # TBB-18-24 R
Zoro # G208449493
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Type
Accessory
Features
Support Brace on each Bracket, Pre-Drilled Mounting Holes
Color
Silver
Includes
Mounting Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBB-18-24 R
Zoro #
G208449493
UPC #
-
Country of Origin
United States
Dimensions
Height (In.)
18 in
Length (In.)
24 in
Width (In.)
2-1/2 in
Overall Height
18 in
Overall Length
24 in
Overall Width
2 1/2 in
Details
Material
Aluminum
Type
Accessory
Item
L Shaped Bracket
Features
Support Brace on each Bracket, Pre-Drilled Mounting Holes
Color
Silver
Includes
Mounting Brackets
For Use With
Underbody
Product Type
Mounting Bracket
Load Capacity
485 lb
Compatible Product Type
Truck Boxes
Description
L Shaped Bracket, Accessory, Length (In.) 24 in, Width (In.) 2-1/2 in, Height (In.) 18 in, Aluminum Material, Silver Color, Support Brace on each Bracket, Pre-Drilled Mounting Holes, For Use With Underbody, Includes Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.