Zoro Homepage

L Shaped Bracket

  • Mfr # TBB-24-24

  • Zoro # G708449498


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Type
Accessory
Color
Silver
Includes
Mounting Brackets
Features
Support Brace on each Bracket, Pre-Drilled Mounting Holes
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBB-24-24
Zoro #
G708449498
UPC #
847821001171
Country of Origin
United States

Dimensions

Width (In.)
2-1/2 in
Height (In.)
24 in
Length (In.)
24 in
Overall Width
2 1/2 in
Overall Height
24 in
Overall Length
24 in

Details

Type
Accessory
Color
Silver
Includes
Mounting Brackets
Item
L Shaped Bracket
Features
Support Brace on each Bracket, Pre-Drilled Mounting Holes
Material
Aluminum
For Use With
Underbody
Product Type
Mounting Bracket
Load Capacity
495 lb
Compatible Product Type
Truck Boxes

Description

L Shaped Bracket, Accessory, Length (In.) 24 in, Width (In.) 2-1/2 in, Height (In.) 24 in, Aluminum Material, Silver Color, Support Brace on each Bracket, Pre-Drilled Mounting Holes, For Use With Underbody, Includes Mounting Brackets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.