Zoro Homepage

Toolbox

  • Mfr # TC-242460

  • Zoro # G808446915


product price: $1,241.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Unfinished
Includes
Stainless Steel Cam, Stainless Steel Hardware, Stainless Steel Hinges
Lid Type
No Lid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-242460
Zoro #
G808446915
UPC #
847821021490
Country of Origin
China

Dimensions

Overall Height
24 in
Overall Depth
24 in
Overall Width
60 in
Lid Thickness
0.125 in
Body Thickness
0.125 in

Details

Color
Silver
Body Material
Aluminum
Finish
Unfinished
Includes
Stainless Steel Cam, Stainless Steel Hardware, Stainless Steel Hinges
Lid Type
No Lid
Features
Fits Underside of Flatbed Platform or Dump Truck Bodies
Storage Capacity
20 cu ft
Item
Underbody Truck Box
Lid Hinge
No
Weather Resistant
Yes
Latch Type
T-Handle
Lock Type
Padlockable
Resistance Properties
Weather-Resistant
Number of Compartments
2
Truck Box Type
Underbody Truck Box
Lid Material
Aluminum
Mount Type
Bolt
Texture
Smooth

Description

Underbody Truck Box, Silver, Double Barn Doors, Overall Width 60 in, Overall Depth 24 in, Overall Height 24 in, Storage Capacity 20 cu ft, 0.125 in Gauge, Mounting Style Bolt-On, Locking System Cam-Lock, Latch Mechanism T-Handle, Includes Stainless Steel Cam, Stainless Steel Hardware, Stainless Steel Hinges, Body Material Aluminum, Cover Material Aluminum, Lid Type No Lid, Lid Hinge No, Weather Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.