
Stackable Plastic Safety Cone Y 35", PK5, 12.5" Height, 12.5" Width, HDPE Plastic, Cone
Mfr # RTC5-YELLOW
Zoro # G1013517
product price: $120.99
/pk 5, $24.20/ea
Free Shipping & Returns
Key Features
Header
Caution
Legend
Caution/Cuidado
Width
12.5"
Height
12.5"
Sign Shape
Cone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RTC5-YELLOW
Zoro #
G1013517
UPC #
-
Country of Origin
China
Dimensions
Width
12.5"
Height
12.5"
Length
35"
Details
Item
Stackable Plastic Safety Cone Y 35",PK5
Header
Caution
Legend
Caution/Cuidado
Sign Shape
Cone
Sign Material
HDPE Plastic
Sign Mounting Style
Standing Floor
Legend/Background Color
Yellow
Material
Plastic
Application
Warning Cone Sign, Indoor/Outdoor, Stackable
Sign Legend Color
Black
Finish
Yellow Plastic black print
Color
Yellow
Description
Stackable Plastic Safety Cone Y 35 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.