T-Nut, M16, Stainless Steel, Tungsten Carbide Coating

  • Mfr # 41016

  • Zoro # G7891137


product price: $23.15
/ea

Key Features

Material
Stainless Steel
Finish
Tungsten Carbide Coating
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41016
Zoro #
G7891137
UPC #
41016
Country of Origin
United States

Dimensions

Thread Size
M16

Details

Item
T-Nut
Material
Stainless Steel
Finish
Tungsten Carbide Coating
System of Measurement
Metric
Thread Direction
Right Hand

Description

Tungsten Carbide coated M16 T-nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.