Shop HDE
See all product information
Create Account
Cable H Meter, 50 ft, 0.5%, 6, LCD
- Mfr # CDM-50
- Zoro # G123354063
product price:Â
$
1,402.99
/ea
Free Shipping & Returns
Key Features
Measurement for 1/2 in Cable - Maximum
50 ft
Display Screen Type
LCD
Battery Size
9V
Measurement for 1 in Cable - Minimum
10 ft
Measurement for 1 in Cable - Maximum
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDM-50
- Zoro #
- G123354063
- UPC #
- 0783310557081
- Country of Origin
- Ireland
- Measurement for 1/2 in Cable - Maximum
- 50 ft
- Display Screen Type
- LCD
- Measurement for 1 in Cable - Minimum
- 10 ft
- Measurement for 1 in Cable - Maximum
- 50 ft
- For Wire/Cable Type
- Cable Television Lines, Distribution Lines, Telephone Lines, Transmission Lines
- Display Units of Measure
- Feet, Inch, Meter
- Accuracy
- 0.5%
- Measurement for 1/4 in Cable - Maximum
- 40 ft
- Measurement for 1/2 in Cable - Minimum
- 10 ft
- Display Type
- Digital
- For Number of Wires
- 6
- Minimum Operating Temperature
- 14 Degrees F
- Features
- Alternative to Telescopic Measuring Poles, Measures Cable Sag, Height and Clearance of Overhead Conductors Via Ultrasonic Signal, No Physical Connection to Cables or Wires Required, Three-Button Operation
- Measurement for 1/4 in Cable - Minimum
- 10 ft
- Number of Batteries Required
- 1
- Item
- Cable Height Meter
- Power Source
- Battery
- Measurement for 1/8 in Cable - Maximum
- 33 ft
- Measurement for 1/8 in Cable - Minimum
- 10 ft
- Maximum Operating Temperature
- 104 Degrees F
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Dimensions
- Battery Size
- 9V
- Tool Width
- 3 in
- Tool Height
- 2.5 in
- Tool Length
- 7.5 in
- Fits Chest Size
- Alternative to Telescopic Measuring Poles, Measures Cable Sag, Height and Clearance of Overhead Conductors Via Ultrasonic Signal, No Physical Connection to Cables or Wires Required, Three-Button Operation
Description
Cable Height Meter, Accuracy 0.5 Percent, Display Screen Type LCD, Display Units of Measure Feet, Inch, Meter, For Number of Wires 6, Battery Chemistry Alkaline, Battery Size 9V, Display Type Digital, Features Alternative to Telescopic Measuring Poles, Measures Cable Sag, Height and Clearance of Overhead Conductors Via Ultrasonic Signal, No Physical Connection to Cables or Wires Required, Three-Button Operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.