
Proof Tester, For Digital Volt Indicator
Mfr # PT-DVI
Zoro # G9124437
product price: $429.99
/ea
Free Shipping & Returns
Key Features
For Use With
DVI Family of Voltage Indicators
Power Required
9V Alkaline Battery
Features
High Voltage AC Output to Confirm Proper Operation of DVI Family of Voltage Indicators
Frequency Rating
50 to 60 Hz
Display Screen Type
No Display
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-DVI
Zoro #
G9124437
UPC #
783310628408
Country of Origin
United States
Dimensions
Battery Size
9V
Details
Item
Proof Tester
For Use With
DVI Family of Voltage Indicators
Power Required
9V Alkaline Battery
Features
High Voltage AC Output to Confirm Proper Operation of DVI Family of Voltage Indicators
Frequency Rating
50 to 60 Hz
Display Screen Type
No Display
Alert Type
Light
Display Type
No Display
CAT Safety Rating
Not Rated
Maximum Operating Temperature
140 Degrees F
Voltage Type
AC
Includes Batteries
Yes
Battery Chemistry
Alkaline, Lithium
Maximum Operating Temperature
140 Degrees F
Description
Proof Tester, Alert Type Light, Display Screen Type No Display, Display Type No Display, Features High Voltage AC Output to Confirm Proper Operation of DVI Family of Voltage Indicators, For Use With DVI Family of Voltage Indicators, Frequency Rating 50 to 60 Hz, Maximum Operating Temperature 140 Degrees F, Maximum Output Voltage Not Applicable, Voltage Type AC, Battery Chemistry Alkaline, Lithium, Battery Size 9V, CAT Safety Rating Not Rated, Includes Batteries Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.