Zoro Homepage

Voltage Detector Kit, 5 to 600V AC, 6 1/4 in Length, LED Indication

  • Mfr # LV-5/K01

  • Zoro # G9124376


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
5 to 600V AC
Indication
LED
Audible Alert
No
Battery Type
(2) AA
Flashlight
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-5/K01
Zoro #
G9124376
UPC #
783310628323
Country of Origin
United States

Dimensions

Length
6 1/4 in
Depth
5 3/16 in
Manufacturers Warranty Length
1 yr
Width
8 3/4 in
Manufacturer Warranty Length
1 yr
Tool Width
8.8 in
Battery Size
AA
Tool Length
6.3 in

Description

Voltage Detector Kit, Alert Type Light, Built-In Flashlight No, CAT Safety Rating CAT IV 600V, Cable Length Not Applicable, Display Type No Display, Includes LV-HS Carrying Holster, LV-PT Proof Tester, Maximum AC Voltage Measured 600 V, Maximum DC Voltage Measured Not Applicable, Non-Contact No, Test Connection Type Probe Tip, Features Indicates the Presence of Stray or Contact Voltage, No On/Off Button, Detector is Always on, Rugged, Water-Resistant, Utility-Grade Design, Power Source Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.