Voltage Detector
- Mfr # LV-HS
- Zoro # G623361233
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
LV-5
Weather-Resistant Zipper
No
Belt Loop Included
Yes
Wrist Strap
No
Carrying Case Style
Holster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV-HS
- Zoro #
- G623361233
- UPC #
- 783310055686
- Country of Origin
- United States
Details
- Compatible Manufacturer Part Number
- LV-5
- Item
- Carrying Case
- Weather-Resistant Zipper
- No
- Belt Loop Included
- Yes
- Wrist Strap
- No
- Carrying Case Style
- Holster
- Color
- Black
- Wire Color
- Black
Description
Carrying Case, Color Black, Overall Height Not Applicable, Overall Width Not Applicable, Overall Depth Not Applicable, Wrist Strap No, Belt Loop Included Yes, Weather-Resistant Zipper No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.