Zoro Homepage

Men (with Wheelchair), 6" W x 9" H

  • Mfr # 9003

  • Zoro # G203445971


product price: $19.39
/ea

Key Features

Legend
Men (with Wheelchair)
Height
9"
Width
6"
Size
6 x 9
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9003
Zoro #
G203445971
UPC #
83392090033
Country of Origin
United States

Dimensions

Height
9"
Width
6"
Size
6 x 9

Details

Legend
Men (with Wheelchair)
Standards
ADA Compliant
Color
Black
Material
Plastic
Weight
0.2 lbs

Description

Universally and easily recognizable white graphics. Raised tactile graphics with grade 2 braille. Meets Americans with Disabilities Act (ADA) requirements. Includes double-side adhesive tape for mounting to door or wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.