Zoro Homepage

No Soliciting, 9" W x 3" H

  • Mfr # 4758

  • Zoro # G5227185


product price: $11.99
/ea

Key Features

Legend
No Soliciting
Height
3"
Width
9"
Size
3 x 9
Material
Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4758
Zoro #
G5227185
UPC #
10736047583
Country of Origin
China

Dimensions

Height
3"
Width
9"
Size
3 x 9
Depth
1/2"

Details

Legend
No Soliciting
Material
Molded Plastic
Color
Black/Silver
Shape
Rectangular
Weight
0.17 lbs

Description

Headline® Sign Century Series Office Sign, NO SOLICITING, 9 x 3, Black/Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.