
Women (with Wheelchair), 6" W x 9" H
Mfr # 9005
Zoro # G103445972
product price: $19.45
/eaKey Features
Legend
Women (with Wheelchair)
Height
9"
Width
6"
Size
6 x 9
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9005
Zoro #
G103445972
UPC #
83392090057
Country of Origin
United States
Dimensions
Height
9"
Width
6"
Size
6 x 9
Details
Legend
Women (with Wheelchair)
Standards
ADA Compliant
Color
Black
Material
Plastic
Weight
0.2 lbs
Description
Universally and easily recognizable white graphics. Raised tactile graphics with grade 2 braille. Meets Americans with Disabilities Act (ADA) requirements. Includes double-side adhesive tape for mounting to door or wall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.