Zoro Homepage

Discover the USA Puzzle

  • Mfr # MU57946

  • Zoro # G916514018


product price: $37.39
/ea

Key Features

Recommended Grade
Grade K-5
Includes
Large (60 X 44 Cm), 108-Piece Geopolitical Puzzle, 25 Shaped Monuments, 25 Plastic Card Stands
Recommended Age
5-10 years
Color
Assorted
Material
Paper, Cardboard, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MU57946
Zoro #
G916514018
UPC #
-
Country of Origin
Italy

Details

Recommended Grade
Grade K-5
Includes
Large (60 X 44 Cm), 108-Piece Geopolitical Puzzle, 25 Shaped Monuments, 25 Plastic Card Stands
Recommended Age
5-10 years
Color
Assorted
Material
Paper, Cardboard, Plastic

Description

Take a fascinating journey across the country with the Discover the USA Puzzle! This large, beautifully illustrated jigsaw puzzle introduces children to the geography, natural wonders, and cultural landmarks of the United States. As they piece together the map, theyll learn about state capitals, major cities, and regional wildlife. Plus, with 25 monument pieces, kids can place famous landmarks in their correct geographical locations, making learning even more interactive and engaging. Designed in collaboration with teachers and education experts, this high-quality puzzle is made using safe, durable materials-perfect for young explorers eager to discover the wonders of the USA! Includes Large 60 x 44 cm, 108-piece geopolitical puzzle, 25 shaped monuments and 25 plastic card stands.


  • Interactive Geography Learning: Assemble the map and place famous monuments in their correct locations.
  • Explore U.S. Cities & Landmarks: Learn about state capitals, major cities, and cultural highlights across the country.
  • Expert-Designed for Education: Developed in collaboration with teachers to support geography and cultural knowledge.
  • High-Quality & Safe Materials: Made in Italy with durable, non-toxic materials for long-lasting use.
  • Perfect for Curious Minds: Encourages problem-solving, critical thinking, and a love for exploration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.