This item is Discontinued.

Headwind Consumer Products 830-1353FS Four Seasons Solar Fiber Optic Dragonfly 203285

This item is Discontinued.

Headwind Consumer Products

830-1353FS Four Seasons Solar Fiber Optic Dragonfly (Discontinued)

Mfr # 203285
Zoro # G704144144
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
203285
Zoro #
G704144144
UPC #
-
Country of Origin
China

Description

Features
  • Four Seasons Courtyard.
  • Solar Fiber Optic Dragonfly.
  • 4 Assorted Styles.
  • Includes A Color Changing LED.
  • The Outside Of The Wings & The Body Both Light Up At Night.
  • Colorful Topper Adds Color During The Day.
  • Item Dimension - 3.5 x 3.5 x 14 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.