Zoro Homepage

Butterfly Thermometer 12.5 in.

  • Mfr # HEAD8401235

  • Zoro # G716377295


product price: $37.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEAD8401235
Zoro #
G716377295
UPC #
-
Country of Origin
China

Description

EZRead Indoor - Outdoor Dial Thermometer. UV color fade - resistant ink used on plastic. Real High Definition Photographs used. Brings vibrant Features Product Type - Thermometer Made from High Quality Material Size - 12.5 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.