Bathroom Cleaner, Cartridge Refill, PK12
Mfr # SC500TSC
Zoro # G7951607
product price: $149.99
/pk 12, $12.50/ea
Free Shipping & Returns
Key Features
Cleaner Chemical Product Grouping
Toilet Seat Cleaner
Container Type
Cartridge Refill
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC500TSC
Zoro #
G7951607
UPC #
-
Country of Origin
Netherlands
Dimensions
Cleaner Container Size
16.9 oz
Degreaser Container Size
16.90 oz.
Container Size
500 mL
Details
Cleaner Chemical Product Grouping
Toilet Seat Cleaner
Container Type
Cartridge Refill
Item
Toilet Seat Cleaner
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
Alcohol
Item - Bathroom Cleaners
Toilet Seat Cleaner
Cleaner Container Type
Cartridge Refill
Color
Clear
Recommended Dilution
Ready to Use
Includes Chemical
Alcohol
Net Weight
500 mL
VOC Content
0%
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
pH Value
Neutral
pH Level
7
Nonflammable
No
Product Series
Health Gards(TM)
Description
Toilet Seat Cleaner, Toilet Seat Cleaner, Primary Chemical Alcohol, Surfaces for Use On Hard Nonporous Surfaces, Container Type Cartridge Refill, Container Size 500 mL, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Clear, Product Series Health Gards(TM), VOC Content 0 Percent, pH Level 7, pH Value Neutral, Nonflammable No, NSF Rating Not Rated, Net Weight 500 mL, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.