Health Gards Half Fold TSC DSP, PK2
Mfr # HG-1-2
Zoro # G311118866
product price: $26.19
/pk 2, $13.10/eaKey Features
Fold Type
1/2 Fold
Dispenser Material
Plastic
Dispenser Color
White
Includes
Self-Adhesive Tape
Dispenser Height
12 1/10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HG-1-2
Zoro #
G311118866
UPC #
075289121203
Country of Origin
United States
Dimensions
Dispenser Height
12 1/10 in
Dispenser Width
17 1/10 in
Dispenser Depth
5 1/5 in
Details
Item
Toilet Seat Cover Dispenser
Fold Type
1/2 Fold
Dispenser Material
Plastic
Dispenser Color
White
Includes
Self-Adhesive Tape
Dispenser Capacity
250
Dispenser Mounting
Wall
Dispenser Product Grouping
Toilet Seat Cover Dispenser
Description
Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, 250, White, Plastic, Dispenser Height 12 1/10 in, Dispenser Width 17 1/10 in, Dispenser Depth 5 1/5 in, Product Series Health Gards, Dispenser Mounting Wall, Toilet Seat Cover Dispenser, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.