Shop HEALTH GUARD
See all product information
Create Account
Hand Sanitizer Foam - Alcohol Scent - 1.06 quart - Kill Germs - Multipurpose, Hand - Moisturizing, 6PK
- Mfr # 68841
- Zoro # G923364248
product price:Â
$
126.99
/pk of 6, $21.17/ea
Free Shipping & Returns
Key Features
Formula
70% Ethyl Alcohol, Water, PEG-10 Dimethicone, Glycerin, Isopropyl Myristate, Polyquatermium-11, Disodium EDTA, Aloe Barbedensis Leaf Juice, Tocopheryl Acetate.
Container Size
1.06 qt
Hygiene Properties
Kill Germs
Color
Clear
Features
Fragrance-free, No Rinse, Fast Acting, Dye-free, Moisturizing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 68841
- Zoro #
- G923364248
- UPC #
- 10686702688417
- Country of Origin
- United States
Dimensions
- Container Size
- 1.06 qt
Details
- Formula
- 70% Ethyl Alcohol, Water, PEG-10 Dimethicone, Glycerin, Isopropyl Myristate, Polyquatermium-11, Disodium EDTA, Aloe Barbedensis Leaf Juice, Tocopheryl Acetate.
- Item
- Hand Sanitizer
- Hygiene Properties
- Kill Germs
- Color
- Clear
- Features
- Fragrance-free, No Rinse, Fast Acting, Dye-free, Moisturizing
- Fragrance
- Alcohol
- Form
- Foam
Description
Hand Sanitizer Foam - Alcohol Scent - 1.06 quart - Kill Germs - Multipurpose, Hand - Moisturizing - Clear - Fast Acting, Dye-free, Fragrance-free, No Rinse, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.