This item is Discontinued.

Health-O-Meter Health O Meter 349KLX Digital Medical Weight Scale & AC Adapter Kit HealthOMeter-349KLX-ADPT

Health O Meter 349KLX Digital Medical Weight Scale & AC Adapter Kit (Discontinued)

  • Mfr # HealthOMeter-349KLX-ADPT
  • Zoro # G404156720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HealthOMeter-349KLX-ADPT
Zoro #
G404156720
UPC #
892076012250
Country of Origin
China

Description

Features
  • AC Adapter included
  • Desk top or wall mount display with 9 ft cord
  • The user can connect the scale to display weight measurements on the Welch Allyn monitor
  • 349KLX Digital Medical Weight Scale & AC Adapter Kit
Specifications
  • Dimension: 3.2" H x 13.25" W x 19" L
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.