Digital Glass Scale, 440 lb / 180 kg Maximum Weight Capacity, Black
- Mfr # 810KL
- Zoro # G823364089
product price:Â
$
97.75
/ea
Key Features
Platform Material
Glass
Case Color
Black
Application
Bathroom, Home
Display Size
1.88 in
Overall Height
0.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810KL
- Zoro #
- G823364089
- UPC #
- 851628008790
- Country of Origin
- China
- Platform Material
- Glass
- Case Color
- Black
- Application
- Bathroom, Home
- Number of Batteries Supported
- 2
- Scale Display
- LCD
- Item
- Medical Scale
- Weighing Units
- Pound, Kilogram
- Capacity
- 440 lb; 180 kg
- Battery Type
- Lithium
- Scale Graduations
- 1.6 oz; 50 g
- Power Source
- Battery
- Features
- Auto Zero Function, Hold Function, Backlit Digital Display, Easy to Read, Non-Slip Surface, Auto Shutoff
- Digital/Mechanical
- Digital
Dimensions
- Display Size
- 1.88 in
- Overall Height
- 0.9 in
- Overall Width
- 13 in
- Overall Length
- 13 in
Description
Anti-slip surface offers extra traction for safe use, High weight capacity allows versatile use, 5-second weight hold gives time to read display after stepping off, Backlit display allows easy viewing from any angle or light
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.