Health O Meter Mechanical Floor Scale

  • Mfr # HealthOMeter-160KL

  • Zoro # G104174338


product price:  $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HealthOMeter-160KL
Zoro #
G104174338
UPC #
892076002367
Country of Origin
China

Description

Prepare to discover the most advanced medical scales made today. Health o meter is at the forefront of innovation creating more new medical products than ever before. Healthometer is reclaiming its place as the leader in the medical scale industry by investing in new technologies and expanding its product offerings. Healthometer offers a level of quality that is truly unmatched. While doctors have trusted the Health o meter name and reliability for nearly a century, their patients have also come to recognize the promise of quality and precision that a Health o meter scale represents. Our physician office scales are the most dependable in the industry. Choose from balance beam, digital, waist-high and remote display models. All provide maximum precision day-after-day. Precision scales are an integral part of health clubs, athletic departments and healthcare facilities. Health o meter provides the accuracy, durability and stability required by these high-traffic and often inclement environments.

Features
  • Raised Easy-to-Read Dial
  • White Base with Black Mat
Specifications
  • Dimension: 8.5" H x 12.5" W x 20.5" L
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.