Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCALE, DIGITAL, PHYSICIANS

  • Mfr # HHM500KL

  • Zoro # G801833620


product price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHM500KL
Zoro #
G801833620
UPC #
892076002008
Country of Origin
China

Description

Eye-level digital scale features Electronic Medical Record (EMR) connectivity via USB to interface with a computer, monitor, printer or other electronic device for fast, easy and accurate data transfer. Capacity is 500 lb. with a 0.2 lb. resolution. 1" LCD is easy to read. Functions include LB/KG conversion, LB/KG lockout, automatic Body Mass Index (BMI) calculation, Zero Out/Tare, Hold/Release, Auto Zero and Auto Off. Platform size is 12-3/4" wide x 15-1/2" deep. Easy-to-use, built-in height rod measures 30" to 84-1/4" (76cm to 214cm). Digital scale features two wheels for easy relocation and includes six AA batteries.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.