Shop HEALTHCARE LIGHTING

Lamp, 3 Lamp T8 32W

  • Mfr # HPT822G120SAMEDPAILED35CRI80LVDZTMIN1SLM

  • Zoro # G801109190


product price: 
$
1,464.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 3/4 in
Lens Material
Acrylic
Lumens
2,132 lm, 6,008 lm
Standards
CSA Certified to meet US and Canadian standards, This product is assembled in the USA and meets the Buy America(n) government procurement requirements under FARS, DFARS and DOT.
Housing Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HPT822G120SAMEDPAILED35CRI80LVDZTMIN1SLM
Zoro #
G801109190
UPC #
194995459025
Country of Origin
United States
Item
Recessed LED Fixture
Lens Material
Acrylic
Lumens
2,132 lm, 6,008 lm
Standards
CSA Certified to meet US and Canadian standards, This product is assembled in the USA and meets the Buy America(n) government procurement requirements under FARS, DFARS and DOT.
Housing Color
White
Finish
Matte, Powder Coated
LED Replacement For
(4) Lamp T8
Warranty
5 yr
Voltage
120V AC
Housing Material
Steel
Bulb Included
Integrated LED
Color Temperature
3500K
Emergency Battery Backup
No
Lumens per Watt
74 lm/W, 88 lm/W
Color Rendering Index
80
For Max. Bulb Wattage
68.3 W
Fixture Ballast Type
No Ballast Required
Min. Ambient Temp.
35 Degrees F
Max. Fixture Wattage
68.3 W
Controller Type
Low voltage digital controller, 4 position sequential switching
IP Rating
Not Rated
Max. Ambient Temp.
77 Degrees F
Dimming Method
0 to 10V
Lens Type
Perforated
Dimmable
Yes
Ballast Start Type
No Ballast
Housing Gauge
20 ga
Dimming Range
100% to 1%
Series
HPT822
Ceiling Mount Type
Grid Mount
Switching Level
Tri-Level
Lens Shape
Curved
For Bulb Base Type
Integrated LED
For Bulb Type
Integrated LED
Light Technology
LED
Lighting Certification
Unrated
Rated Life
65,000 hr
NEMA Enclosure Rating
Not Rated
Mounting Style
Grid
Maximum Fixture Wattage
68.3 W
Sensor Type
No Sensor
Lighting Technology
LED
Light Output
2,132 lm, 6,008 lm
Ambient Temperature - Maximum
77 Degrees F
Ballast Type
No Ballast Required
Ambient Temperature - Minimum
35 Degrees F

Description

2 ft x 2 ft, Lens Shape Curved, 3500K, 2,132 lm, 6,008 lm, 74 lm/W, 88 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Integrated LED, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 68.3 W, Color Rendering Index 80, 120V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, Series HPT822

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.