Lamp, LED, 120-277V AC, Gloss

  • Mfr # HNLS11 SQU MVOLT MT 35K ZT MIN5 INT GWAM

  • Zoro # G700933032


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Finish
Gloss
Lens Shape
Extruded
Light Technology
LED
Warranty
5 yr Limited
Emergency Battery Backup
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNLS11 SQU MVOLT MT 35K ZT MIN5 INT GWAM
Zoro #
G700933032
UPC #
194995458660
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Height
4 5/8 in
Nominal Length
4 5/8 in
Overall Length
4 5/8 in
Lens Thickness
0.146 in

Details

Finish
Gloss
Item
Patient Room Night Light
Lens Shape
Extruded
Light Technology
LED
Warranty
5 yr Limited
Emergency Battery Backup
No
Series
HNLS11
Color Temperature
3500K
Standards
ETL, Meets the Buy America(n) government procurement requirements under FARS, DFARS and DOT., Suitable for dry locations.
Hazardous Location Rating
Not Rated
For Bulb Type
Integrated LED
Color Rendering Index
80
Housing Color
White
Max. Fixture Wattage
3 W
Lens Material
Acrylic
Dimming Method
0-10V
Voltage
120 to 277V AC
Bulb Included
Integrated LED
Rated Life
60000 hr
Dimming Range
100% to 5%
Mounting Style
Semi-Recessed
Dimmable
Yes
Light Color
White
Lumens
42 lm
For Max. Bulb Wattage
3 W
Fixture Ballast Type
No Ballast Required
Switch Function
On/Off
Max. Ambient Temp.
77 Degrees F
IP Rating
Not Rated
Switching Level
Dual-Level
Fixture Type
LED Step Light
Lens Type
Extruded Clear Acrylic Optic Lens
Housing Gauge
11 ga
Lighting Certification
Unrated
For Bulb Base Type
Integrated LED
Linkable Up To
Unlinkable
Ceiling Mount Type
Wall Mount
Mounting Hardware Included
Yes
Reflector Type
Closed
Mounting Hardware Type
(2) Screws
Linkable
No
Lumens per Watt
14 lm/W
LED Replacement For
1 lamp T10
Overall Bulb Shape
LED
Light Distribution Shape
Medium
Min. Ambient Temp.
35 Degrees F
Ballast Start Type
No Ballast
Housing Material
Aluminum
Beam Angle
45 Degrees

Description

4 5/8 in, Lens Shape Extruded, 3500K, 42 lm, 14 lm/W, Max. Fixture Wattage 3 W, LED, Sensor Type No Sensor, Mounting Style Semi-Recessed, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp T10, Bulb Included Integrated LED, Dimmable Yes, HNLS11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.