Lamp, No Ballast Required, 120-277V AC

  • Mfr # HNL610 MVOLT LED30 AM

  • Zoro # G201050276


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Watts
1.2
LED Replacement For
1 lamp T10
Dimmable
No
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HNL610 MVOLT LED30 AM
Zoro #
G201050276
UPC #
889804558937
Country of Origin
United States

Dimensions

Overall Height
4 1/4 in
Overall Length
7 3/4 in
Overall Width
2 1/2 in
Lens Thickness
0.063 in
Nominal Length
7 3/4 in

Details

Voltage
120 to 277V AC
Lumens
39 lm
Watts
1.2
LED Replacement For
1 lamp T10
Dimmable
No
Finish
Powder Coated
Item
Patient Room Night Light
Light Color
White
Dimming Method
No Dimming
Lens Shape
Flat
Housing Gauge
20 ga
Reflector Type
Closed
Min. Ambient Temp.
34 Degrees F
Dimming Range
100%
Linkable Up To
Unlinkable
Max. Fixture Wattage
1.2 W
Fixture Type
Patient Room LED Night Light
Light Technology
LED
IP Rating
Not Rated
Beam Angle
45 Degrees
Lens Material
Acrylic
Color Rendering Index
80
Emergency Battery Backup
No
Lumens per Watt
32.5 lm/W
Mounting Style
Semi-Recessed
Switching Level
Dual-Level
Series
HNL610
For Bulb Type
Integrated LED
Color Temperature
3000K
Linkable
No
Light Distribution Shape
Narrow
Fixture Ballast Type
No Ballast Required
Ballast Start Type
No Ballast
Hazardous Location Rating
Not Rated
Max. Ambient Temp.
77 Degrees F
Sensor Type
No Sensor
Ceiling Mount Type
Wall Mount
Warranty
5 yr Limited
Switch Function
On/Off
Includes
Backbox
Bulb Included
Yes
Housing Material
Steel
Standards
Meets Buy America(n) government procurement requirements under FAR, DFARS, and DOT., Suitable for damp locations., UL Certified to meet US and Canadian standards.
Lighting Certification
Unrated
Housing Color
White
For Max. Bulb Wattage
1.2 W
Rated Life
50000 hr
Lens Type
Clear Lens
Type
Step Light
Mounting Hardware Included
No
Overall Bulb Shape
LED
For Bulb Base Type
Integrated LED

Description

7 3/4 in, Lens Shape Flat, 3000K, 39 lm, 32.5 lm/W, Max. Fixture Wattage 1.2 W, LED, Sensor Type No Sensor, Mounting Style Semi-Recessed, Linkable No, For Bulb Type Integrated LED, LED Replacement For Lamp T10, Bulb Included Integrated LED, Dimmable No, HNL610

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.