Shop HEALTHIER CHOICE FLOORING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flooring Plank, 1-1/2 to 6 ft L, 6-1/2 in W, Micro Bevel Edge, White Oak, Sand Ridge, 10PK
- Mfr # HCE707A02
- Zoro # G522433826
product price:Â
$
295.99
/pk of 10, $29.60/ea
Key Features
Length
1-1/2 to 6 in
Thickness
3/8 in
Material
White Oak
Width
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HCE707A02
- Zoro #
- G522433826
- UPC #
- 838441010933
- Country of Origin
- Viet Nam
Dimensions
- Length
- 1-1/2 to 6 in
- Thickness
- 3/8 in
- Width
- 6-1/2 in
Details
- Color
- Sand Ridge
- Material
- White Oak
Description
Healthier Choice Flooring Plank, Pattern Type: Light Wire Brush, 1-1/2 to 6 ft L, 6-1/2 in W, 3/8 in Thick, Square Foot per Box: 31.97, Edge Type: Micro Bevel, White Oak, Sand Ridge, Resists: Scratch, Installation Type: Glue Down, Nail, Staple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.