Shop HEALTHIER CHOICE FLOORING
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laminate Flooring Plank, 4-Sided Bevel Profile, Wood, Laurel Ridge, 48 in L, 10PK
- Mfr # HCL803C04
- Zoro # G122433707
product price:Â
$
168.99
/pk of 10, $16.90/ea
Key Features
Length
48 in
Thickness
8 mm
Material
Wood
Width
7.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HCL803C04
- Zoro #
- G122433707
- UPC #
- 838445011134
- Country of Origin
- Viet Nam
- Color
- Laurel Ridge
- Material
- Wood
Dimensions
- Length
- 48 in
- Thickness
- 8 mm
- Width
- 7.7 in
Description
Healthier Choice Flooring Laminate Flooring Plank, Profile Type: 4-Sided Bevel, Laurel Ridge, Wood, 48 in L, 7.7 in W, 8 mm Thick, Square Foot per Box: 25.63, Resists: Dent, Scratch, Water, Installation Type: Uniclic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.