Backrest Tub and Shower Seat, 21" L, Aluminum, Plastic, Textured
Mfr # 524-1816-1999
Zoro # G6303440
product price:Â $126.23
/ea
Free Shipping & Returns
Key Features
Length
21"
Finish
Textured
Type
Backrest
Material
Aluminum, Plastic
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
524-1816-1999
Zoro #
G6303440
UPC #
041298524113
Country of Origin
China
Dimensions
Length
21"
Width
21"
Height
30"
Depth
20"
Dia.
1"
Overall Depth
20 in
Minimum Seat Height
18 in
Seat Depth
20 in
Maximum Seat Width
21 in
Maximum Seat Height
23 in
Details
Finish
Textured
Type
Backrest
Material
Aluminum, Plastic
Color
White
Weight Capacity
500 lb.
Item
Tub and Shower Seat
Features
Cross Leg Support with Slip Resistant Rubber Tips, Anodized Aluminum Frame
Frame
Aluminum, Plastic
Adjustable Legs
Yes
Seat Material
Plastic
Product Type
Shower Chair
Seat Style
Freestanding
ADA Compliant
No
Seat Shape
Rectangular
Description
Shower Chair, Product Type Shower Chair, Seat Shape Rectangular, Maximum Seat Height 23 in, Maximum Seat Width 21 in, Overall Depth 20 in, Seat Depth 20 in, Seat Material Plastic, Finish Textured, Weight Capacity 500 lb, Adjustable Legs Yes, Minimum Seat Height 18 in, ADA Compliant Not ADA Compliant, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Features Tool Free Assembly, Resistance Properties Slip-Resistant Feet, Slip-Resistant Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.