Blood Pressure Monitor, Arm, Blk, 0.89 lb.
Mfr # 04-635-001
Zoro # G4310385
product price:Â $42.55
/eaKey Features
Test Location
Arm
Weight
0.89 lb
Includes
Cuff, Monitor
Patient Type
Adult
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04-635-001
Zoro #
G4310385
UPC #
767056635012
Country of Origin
China
Dimensions
Height
3 29/32 in
Width
5 9/32 in
Length
2 29/32 in
Cuff Size
11-3/4 in to 16-1/2 in
Cuff Width
3 7/8 in
Monitor Height
3 7/8 in
Monitor Length
5 1/4 in
Cuff Length - Minimum
11 3/4 in
Cuff Length - Maximum
16 1/2 in
Cuff Named Size
Adult
Cuff Tube Length - Maximum
14 in
Monitor Width
2 5/8 in
Details
Item
Digital Blood Pressure Monitor
Test Location
Arm
Weight
0.89 lb
Includes
Cuff, Monitor
Patient Type
Adult
Color
Black
Features
Averages Last 3 Readings, Irregular Heartbeat Indicator, Visual BP Guide
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Monitor
Battery Type
AA
Battery Life
2 mo
Description
Digital Blood Pressure Monitor, Arm, Cuff Size 11-3/4 in to 16-1/2 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 2 29/32 in, Width 5 9/32 in, Height 3 29/32 in, Weight 0.89 lb, Includes Cuff, Monitor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.