Blood Pressure Monitor, Arm, Blk, 0.94 lb.
Mfr # 04-645-001
Zoro # G4310376
product price:Â $86.54
/ea
Free Shipping & Returns
Key Features
Test Location
Arm
Includes
(4) Batteries, Cuff, LCD Monitor, Storage Case
Weight
0.94 lb
Patient Type
Adult
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04-645-001
Zoro #
G4310376
UPC #
767056645011
Country of Origin
China
Dimensions
Height
4 1/2 in
Width
6 35/64 in
Length
2 27/32 in
Cuff Size
11-3/4 in to 16-1/2 in
Cuff Width
2 13/16 in
Cuff Tube Length - Maximum
14 in
Cuff Length - Minimum
11 3/4 in
Monitor Length
6 9/16 in
Monitor Height
4 1/2 in
Cuff Length - Maximum
16 1/2 in
Monitor Width
2 13/16 in
Cuff Named Size
Adult
Details
Item
Digital Blood Pressure Monitor
Test Location
Arm
Includes
(4) Batteries, Cuff, LCD Monitor, Storage Case
Weight
0.94 lb
Patient Type
Adult
Color
Black
Features
Averages Last 3 Readings, Backlit Digital Screen, Irregular Heartbeat Indicator, Visual BP Guide
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Monitor
Battery Type
AA
Battery Life
2 mo
Description
Digital Blood Pressure Monitor, Arm, Cuff Size 11-3/4 in to 16-1/2 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 2 27/32 in, Width 6 35/64 in, Height 4 1/2 in, Weight 0.94 lb, Includes (4) Batteries, Cuff, LCD Monitor, Storage Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.