Blood Pressure Monitor, Arm, Blk, 1.08 lb.
Mfr # 04-655-001
Zoro # G4310367
product price:Â $91.56
/ea
Free Shipping & Returns
Key Features
Test Location
Arm
Patient Type
Adult
Includes
AC Adapter, Cuff, Zippered Case
Weight
1.08 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04-655-001
Zoro #
G4310367
UPC #
767056655010
Country of Origin
China
Dimensions
Height
4 1/2 in
Width
6 35/64 in
Length
2 27/32 in
Cuff Size
11 in to 16-3/8 in
Monitor Length
6 9/16 in
Cuff Length - Minimum
11 13/16 in
Monitor Width
2 13/16 in
Cuff Width
2 13/16 in
Cuff Length - Maximum
16 1/2 in
Cuff Named Size
Adult
Monitor Height
4 1/2 in
Cuff Tube Length - Maximum
14 in
Details
Item
Digital Blood Pressure Monitor
Test Location
Arm
Patient Type
Adult
Includes
AC Adapter, Cuff, Zippered Case
Weight
1.08 lb
Color
Black
Features
Automatic BP Machine Monitors Pulse Rate, Digital Blood Pressure Monitor, Digital LCD Display, Irregular Heartbeat Indicator
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Monitor
Battery Type
AA
Battery Life
2 mo
Description
Digital Blood Pressure Monitor, Arm, Cuff Size 11 in to 16-3/8 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 2 27/32 in, Width 6 35/64 in, Height 4 1/2 in, Weight 1.08 lb, Includes AC Adapter, Cuff, Zippered Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.