Blood Pressure Monitor, Wrist, 0.24 lb.
Mfr # 04-810-001
Zoro # G4310358
product price:Â $45.62
/eaKey Features
Test Location
Wrist
Weight
0.24 lb
Patient Type
Adult
Includes
(2) Batteries, Cuff, LCD Monitor, Storage Case
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04-810-001
Zoro #
G4310358
UPC #
767056810013
Country of Origin
China
Dimensions
Height
2 17/32 in
Width
3 1/32 in
Length
1 17/64 in
Cuff Size
5-1/4 in to 8-1/2 in
Cuff Tube Length - Maximum
14 in
Cuff Length - Minimum
5 5/16 in
Monitor Width
3 1/16 in
Monitor Length
1 3/16 in
Cuff Width
2 1/2 in
Cuff Length - Maximum
8 1/2 in
Cuff Named Size
Adult
Monitor Height
1 3/4 in
Details
Item
Digital Blood Pressure Monitor
Test Location
Wrist
Weight
0.24 lb
Patient Type
Adult
Includes
(2) Batteries, Cuff, LCD Monitor, Storage Case
Color
Black
Features
Averages Last 3 Readings, Irregular Heartbeat Indicator, Battery Powered, Visual BP Guide
Cuff Material
Nylon
Industry Type
Healthcare
Product Type
Blood Pressure Monitor
Battery Type
AAA
Battery Life
2 mo
Description
Digital Blood Pressure Monitor, Wrist, Cuff Size 5-1/4 in to 8-1/2 in, Patient Type Adult, Cuff Material Nylon, Color Black, Length 1 17/64 in, Width 3 1/32 in, Height 2 17/32 in, Weight 0.24 lb, Includes (2) Batteries, Cuff, LCD Monitor, Storage Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.