Shop HEALTHSMART
See all product information
Create Account
ELSCALE3 HealthSmart Glass Electronic Bathroom Scale
- Mfr # ELSCALE3
- Zoro # G503983166
product price:Â
$
25.79
/ea
Key Features
Voltage
3V DC
Application
Bathroom
Weight Capacity
330 lb
Power Source
Battery
Battery Type
Lithium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELSCALE3
- Zoro #
- G503983166
- UPC #
- 24409937231
- Country of Origin
- China
- Item
- Digital Medical Scale
- Voltage
- 3V DC
- Application
- Bathroom
- Weight Capacity
- 330 lb
- Power Source
- Battery
- Battery Type
- Lithium
- Resolution
- 100 g
- Features
- Auto On/Off
- Display Type
- LCD
- Status Indicators
- Low Battery Indicator
- Platform Material
- Tempered Glass
Dimensions
- Display Screen Width
- 1.12 in
- Display Screen Length
- 2.87 in
Description
Measures body fat weight and hydration. Stores personal data for up to 10 users. Comes equipped with 4 highly precise strain gauge sensors 2-7/8 X 1-1/8 LCD display screen 1/4" tempered safety glass platform auto zero - auto off and low battery indicator. Weight capacity is 30lbs (150kgs) weight graduation 100g. Two 3-volt lithium batteries included. Measures 11-3/4 x 11-3/8 x 3/4". Gift boxed.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.