Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-401-000
Zoro #
G6033237
UPC #
767056034013
Country of Origin
China
Dimensions
Height
4"
Width
3-1/8"
Length
3-1/8"
Details
Item
Heart Rate Monitor
Style
Ring
Includes
Pulse Ring (Battery Inside), Case, Lanyard with Safety Lock, Extra Battery, Instruction Manual in English and Spanish
Display Type
Digital LCD
Material
Rubber, Plastic
Weight
0.48 oz.
Color
Red
Provides
Description
Heart Rate Monitor, Ring, Display Type Digital LCD, Material Rubber, Plastic, Color Red, Length 3 1/8 in, Width 3 1/8 in, Height 4 in, Weight 0.48 oz, Includes Pulse Ring (Battery Inside), Case, Lanyard with Safety Lock, Extra Battery, Instruction Manual in English and Spanish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.