Pill Crusher, Rd, 2inLx2inWx3-1/4inH
Mfr # 640-6439-0000
Zoro # G2681421
product price: $4.59
/eaKey Features
Color
Clear, Red
Height
3 1/4 in
Material
Plastic
Industry Type
Healthcare
Length
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
640-6439-0000
Zoro #
G2681421
UPC #
041298643906
Country of Origin
China
Dimensions
Height
3 1/4 in
Length
2 in
Width
2 in
Overall Length
2 in
Overall Height
3 1/4 in
Overall Width
2 in
Details
Color
Clear, Red
Material
Plastic
Industry Type
Healthcare
Item
Pill Crusher
Features
Heavy-Duty Plastic
Latex Content
Contains Latex
Product Type
Pill Crusher
Dishwasher Safe
Dishwasher Safe
Description
Pill Crusher, Overall Height 3 1/4 in, Overall Length 2 in, Overall Width 2 in, Product Type Pill Crusher, Compartment Legend Not Applicable, Dishwasher Safe Dishwasher Safe, Number of Compartments Not Applicable, Latex Content Contains Latex, Color Clear, Red, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.