Pulse Oximeter, AAA, 1 7/16" L
Mfr # 40-815-000
Zoro # G7823456
product price: $29.55
/eaKey Features
Test Location
Fingertip
Patient Type
Adult, Child
Display Type
LED
Battery Type
AAA
Measurement Type
Pulse Rate, SpO2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-815-000
Zoro #
G7823456
UPC #
767056180253
Country of Origin
China
Dimensions
Overall Width
1 5/16 in
Overall Length
1 7/16 in
Overall Thickness
2 1/4 in
Details
Item
Pulse Oximeter
Test Location
Fingertip
Patient Type
Adult, Child
Display Type
LED
Battery Type
AAA
Measurement Type
Pulse Rate, SpO2
Number of Batteries
2
Product Type
Pulse Oximeter
Description
Pulse Oximeter, Test Location Fingertip, Display Type LED, Number of Batteries 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.