Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pulse Oximeter, AAA, 1 7/16" L

  • Mfr # 40-817-000

  • Zoro # G7823544


product price: $42.99
/ea

Key Features

Test Location
Fingertip
Display Type
LED
Patient Type
Adult, Child
Overall Length
1 7/16 in
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-817-000
Zoro #
G7823544
UPC #
767056180277
Country of Origin
China

Dimensions

Overall Length
1 7/16 in
Overall Width
1 5/16 in
Overall Thickness
2 1/4 in

Details

Item
Pulse Oximeter
Test Location
Fingertip
Display Type
LED
Patient Type
Adult, Child
Number of Batteries
2
Battery Type
AAA
Measurement Type
Pulse Rate, SpO2
Product Type
Pulse Oximeter

Description

Pulse Oximeter, Test Location Fingertip, Display Type LED, Number of Batteries 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.