Zoro Homepage

Replacement Probe Covers, Ear, 1" L

  • Mfr # 18-225-000

  • Zoro # G2726917


product price: $5.99
/ea

Key Features

For Use With
Mfr. No. 18-220-000
Material
Plastic
Length
1 in
Width
0.75 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-225-000
Zoro #
G2726917
UPC #
767056182257
Country of Origin
China

Dimensions

Length
1 in
Width
0.75 in
Height
0.75 in
Overall Length
1 in

Details

Item
Replacement Probe Covers
For Use With
Mfr. No. 18-220-000
Material
Plastic
Color
Clear
Thermometer Location
Ear
Product Type
Replacement Probe Covers
Compatible Product Type
Digital Ear Thermometer

Description

Replacement Probe Covers, Thermometer Location Ear, Color Clear, Material Plastic, Length 1 In., Width 3/4 In., Height 3/4 In., For Use With Mfr. No. 18-220-000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.