Shoe Horn, Wht, Steel, Latex Free

  • Mfr # 640-8174-1900HS

  • Zoro # G1843171


product price:  $10.19
/ea

Key Features

Material
Steel
Color
White
Industry Type
Healthcare
Latex Content
Latex-Free
Dimensions
1-3/4 in x 2-3/4 in x 24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640-8174-1900HS
Zoro #
G1843171
UPC #
041298181743
Country of Origin
Taiwan, Province of China

Dimensions

Dimensions
1-3/4 in x 2-3/4 in x 24-1/2 in
Overall Length
24 in
Overall Width
2 3/4 in
Overall Height
1 3/4 in

Details

Item
Shoe Horn
Material
Steel
Color
White
Industry Type
Healthcare
Latex Content
Latex-Free
Product Type
Shoe Horn

Description

Shoe Horn, Dimensions 1-3/4 In. x 2-3/4 In. x 24-1/2 In., White, Material Steel, Latex Free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.