Smooth Shower Stool, 12-1/2" L, Aluminum, Polystyrene, Polystyrene
Mfr # 522-9801-1900
Zoro # G6303486
product price: $60.26
/eaKey Features
Length
12-1/2"
Finish
Polystyrene
Type
Smooth
Material
Aluminum, Polystyrene
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522-9801-1900
Zoro #
G6303486
UPC #
041298980117
Country of Origin
China
Dimensions
Length
12-1/2"
Width
12-1/2"
Height
20"
Depth
12-1/2"
Dia.
12-1/2"
Overall Depth
12 1/2 in
Bar Length
12"
Maximum Seat Width
12 1/2 in
Seat Depth
17 1/2 in
Seat Diameter
12 1/2 in
Minimum Seat Height
15 1/2 in
Maximum Seat Height
20 in
Description
Shower Stool, Product Type Shower Stool, Seat Shape Round, Maximum Seat Height 20 in, Maximum Seat Width 12 1/2 in, Overall Depth 12 1/2 in, Seat Depth 17 1/2 in, Seat Material Aluminum, Polystyrene, Finish Unfinished, Weight Capacity 225 lb, Adjustable Legs Yes, Minimum Seat Height 15 1/2 in, ADA Compliant No, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Resistance Properties Slip Resistant Feet, Seat Diameter 12 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.