Smooth Tub and Shower Seat, 21" L, Aluminum, Plastic, Textured

  • Mfr # 524-1814-1999

  • Zoro # G6303459


product price:  $109.92
/ea
Free Shipping & Returns

Key Features

Length
21"
Finish
Textured
Type
Smooth
Material
Aluminum, Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-1814-1999
Zoro #
G6303459
UPC #
041298524120
Country of Origin
China

Dimensions

Length
21"
Width
21"
Height
23"
Depth
20"
Dia.
1"
Overall Depth
20 in
Minimum Seat Height
18 in
Maximum Seat Width
21 in
Seat Depth
20 in
Maximum Seat Height
23 in

Details

Finish
Textured
Type
Smooth
Material
Aluminum, Plastic
Color
White
Weight Capacity
500 lb.
Item
Tub and Shower Seat
Features
Cross Leg Support with Slip Resistant Rubber Tips, Anodized Aluminum Frame
Frame
Aluminum, Plastic
Seat Shape
Square
Seat Material
Plastic
Adjustable Legs
Yes
Product Type
Shower Stool
Resistance Properties
Slip Resistant Feet
Seat Style
Freestanding
ADA Compliant
No

Description

Shower Stool, Product Type Shower Stool, Seat Shape Square, Maximum Seat Height 23 in, Maximum Seat Width 21 in, Overall Depth 20 in, Seat Depth 20 in, Seat Material Plastic, Finish Textured, Weight Capacity 500 lb, Adjustable Legs Yes, Minimum Seat Height 18 in, ADA Compliant Not ADA Compliant, Center to Center Hole Distance Not Applicable, Seat Style Freestanding, Color White, Features Tool Free Assembly, Resistance Properties Slip-Resistant Feet, Slip-Resistant Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.