840235106104 Great Dane Z-Flex Max Hip & Joint Soft Chews - 50 count
- Mfr # 840235106104
- Zoro # G403767033
product price:Â
$
52.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840235106104
- Zoro #
- G403767033
- UPC #
- 840235106104
- Country of Origin
- China
Description
Healthy Breeds Z-FLEX MAX Soft Chews for dogs is recommended to support healthy joint function in dogs. May help alleviate the pain associated with normal daily exercise and activity. Formulated for maximum hip and joint support with a powerful and comprehensive blend of Glucosamine, Perna Canaliculus, Chondroitin, MSM and Omega Fatty Acids in a great tasting soft chew dogs love.
Features- Contains Glucosamine, Chondroitin, MSM, Perna Canaliculus and Omega-3 Fatty Acids.
- Helps to support joint mobility and healthy bone structure
- Convenient and tasty soft chew formula
- 50 Count
- Glucosamine HCl (Shellfish) 1000 mg
- Methylsulfonylmethane (MSM) 800 mg
- Perna Canaliculus 600 mg
- Chondroitin Sulfate (Bovine) 400 mg
- Eicosapentaenoic Acid (EPA) 36 mg
- Docosahexaenoic Acid (DHA) 24 mg
- Manganese Sulfate 20 mg
- Calcium Propionate, Corn Starch, Glycerin, Purified Water, Natural & Artificial Flavors, Sorbitol, Sorbic Acid, Stabilized Rice Bran, Sucrose
- For animal use only, Keep out of reach of children and animals. In case of accidental overdose, contact a health professional immediately
- Store tightly closed at room temperature to ensure freshness
- Under 15 lb - 1/2 soft chew per day
- 16 to 30 lb - 1 soft chew per day
- 31 to 60 lb - 2 soft chews per day
- 61 to 90 lb - 3 soft chews per day
- Over 90 lb - 4 soft chews per day
- Weight: 6.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.