840235192008 2 oz Boxer Dog Nose Balm

  • Mfr # 840235192008

  • Zoro # G703955352


product price:  $31.79
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840235192008
Zoro #
G703955352
UPC #
840235192008
Country of Origin
China

Description

Healthy Breeds Nose Balm will moisturize and condition your dog's nose. Using all natural and organic ingredients, the balm will be absorbed into your dog's nose to begin the healing process. Perfect for cracked, dried and splitting nasal skin. Try to distract to allow product to be absorbed. There are no active ingredients and will not harm your dog if they lick the balm.

Features
  • Boxer Dog Nose Balm
Specifications
  • Capacity: 2 oz
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.