Shop HEALTHY BREEDS

<p>Healthy Breeds Ear Cleanse with Aloe Vera for dogs is a veterinarian&#45;formulated ear cleanser

  • Mfr # 840235108047

  • Zoro # G003766702


product price:  $34.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840235108047
Zoro #
G003766702
UPC #
840235108047
Country of Origin
China

Description

Healthy Breeds Ear Cleanse with Aloe Vera for dogs is a veterinarian-formulated ear cleanser scientifically developed to deodorize, gently clean, dry and acidify the ear canal. A build up of wax, dirt and other substances can result in odors, excess scratching, itching and ultimately ear infections. Ear Cleanse for dogs helps to safely clean your pets ears and avoid potential problems before they start.

Plus, you will love the pleasant Sweet Pea and Vanilla scent! Will not sting or burn and gentle enough for daily use. Ideal for dogs and of any age especially breeds with long ears. Great for hunting and working dogs. Always apply after bathing or swimming.

Specifications
  • Size: 16 oz
  • Weight: 14.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.