<p>Healthy Breeds Deodorizing Shampoo is a gentle&#44; hypoallergenic&#44; soap&#45;free formulation

  • Mfr # 840235109587

  • Zoro # G303766877


product price:  $36.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
840235109587
Zoro #
G303766877
UPC #
840235109587
Country of Origin
China

Description

Healthy Breeds Deodorizing Shampoo is a gentle, hypoallergenic, soap-free formulation containing our exclusive deodorizer, Sweet Pea Infusion. Contains emollients for moisturizing and proteins for conditioning. Natural Moisturizing Factors promote hydration of skin and coat, while essential fatty acids nourish skin and aid in the control of flaking and scaling.

Properly pH balanced, it cleans gently, lathers well and rinses out easily. Non-drying, deep cleansing formula leaves a pets coat soft and bright. Its safe to use with topical flea control products, may be used as often as necessary, and will not strip your pet's coat.

Specifications
  • Size: 16 oz
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.