Shop HEALTHY BREEDS

<p>Healthy Breeds Oatmeal Shampoo with Aloe Vera is a soap&#45;free formulation with colloidal oatme

  • Mfr # 840235112938

  • Zoro # G303767058


product price:  $32.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840235112938
Zoro #
G303767058
UPC #
840235112938
Country of Origin
China

Description

Healthy Breeds Oatmeal Shampoo with Aloe Vera is a soap-free formulation with colloidal oatmeal and vitamins to relieve dry, itchy skin. This hypoallergenic shampoo works as a natural cleanser and cleans the skin without harsh irritating chemicals.

Leaves coat clean, smooth and manageable and helps restore natural moisture and emollients. Safe to use with topical flea control products, may be used as often as necessary, and will not strip your pet's coat.

Specifications
  • Size: 16 oz
  • Weight: 14.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.