This item is Discontinued.

Healthy Breeds Healthy Breeds 840235120704 Labrador Retriever Synovial-3 Joint Health Formulation - 240 Count 840235120704

This item is Discontinued.

Healthy Breeds

Healthy Breeds 840235120704 Labrador Retriever Synovial-3 Joint Health Formulation - 240 Count (Discontinued)

Mfr # 840235120704
Zoro # G203971111
UPC # 840235120704
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840235120704
Zoro #
G203971111
UPC #
840235120704
Country of Origin
China

Description

Synovial-3 soft chews is a comprehensive joint health formulation for dogs combining Glucosamine, MSM, Creative Monohydrate, Omega-3 fatty acids, Antioxidants, Vitamins and Minerals in a moist, tasty, easy-to-chew treat dogs love! Formulated for improved joint health, to relieve inflammation and for enhanced energy. May help alleviate the discomfort associated with normal daily exercise and activity.

Features
  • Comprehensive nutritional supplement for superior joint health in dogs
  • Tasty soft chew fortified with antioxidants and Omega-3 Fatty Acids
  • Supports joint function and flexibility
  • Helps strengthen joint cartilage
  • 240 Count
Active Ingredients
  • Glucosamine HCl (Shellfish) .. 525 mg
  • MSM (Methylsulfonylmethane).. 500 mg
  • Perna Canaliculus ..150 mg
  • Creatine Monohydrate.. 100 mg
  • Eicosapentaenoic Acid (EPA) .. 9 mg
  • Docosahexaenoic Acid (DHA) ..6 mg
  • Ascorbic Acid (Vitamin C).. 5 mg
  • dl-Alpha Tocopherol Acetate (Vitamin E) ..25 IU
Directions for Use
  • Under 15 lb - 1/2 soft chew daily
  • 15 to 30 lb - 1 soft chew daily
  • 31 to 60 lb - 2 soft chews daily
  • 61 to 100 lb - 3 soft chews daily
  • Over 100 lb - 4 soft chews daily
Warnings
  • For animal use only. Keep out of reach of children and other animals. In case of accidental overdose, contact a health professional immediately.
Storage
  • Store tightly closed at room temperature to ensure freshness.
Specifications
  • Weight: 17.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.