This item is Discontinued.

Trimco Pull Handle, Silver, Copper, 8 in L 571-8.710CU

This item is Discontinued.

Trimco

Pull Handle, Silver, Copper, 8 in L (Discontinued)

Mfr # 571-8.710CU
Zoro # G2120988
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
571-8.710CU
Zoro #
G2120988
UPC #
-
Country of Origin
United States

Dimensions

Length
10"
Width
0.5"
Overall Length
10 in
Overall Width
1/2 in
Grip Length
8 in
Grip Diameter
0.5 in

Details

Finish
Satin
Color
Silver
Material
Copper
Mounting
Thru-Bolt
Projection
1 1/2 in
Item
Pull Handle
Includes
Mounting Hardware
Grip Style
Round
Product Type
Pull Handle
For Use With
Cabinet Doors
Number of Mounting Holes
2
Grip Shape
Round
Handle Shape
Bar
Resistance Properties
Antimicrobial
Load Rating
Load Rated
ANSI/BHMA Finish
Sterralloy - Copper Alloy
Grip Offset
0.88 in
For Industry
Commercial, Government, Hospitality, Industrial, Military, Residential, Office
Folding Type
Fixed
Mounting Hole Center to Center
8 in
Projection Type
Non-Recessed

Description

Pull Handle, Mounting Type Thru-Bolt, Material Copper, Finish Satin, Mounting Hole Center to Center 8 in, Projection 1 1/2 in, Grip Thickness Not Applicable, Overall Length 10 in, Overall Width 1/2 in, Grip Length 8 in, Color Silver, Degree Offset Not Applicable, Product Type Cabinet Pull

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.