Shop HEARTHSENSE
Create Account
Vented Gas Log Set With Remote Control Kit - 24 in., 55,000 BTU
- Mfr # MO24HVL-RO
- Zoro # G323726240
product price:Â
$
380.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MO24HVL-RO
- Zoro #
- G323726240
- UPC #
- 848660008123
- Country of Origin
- United States
Description
This Vented Log Set by HearthSense recreates the look and feel of a real wood-burning hearth. This Vented Gas Log Set was molded from real wood providing a realistic appearance that incorporates deep bark texture and split accents. The U-Burner chassis design provides multiple rows of flames which brings you the most realistic flame patterns. Like a real wood burning fireplace, the log set requires a fully functional chimney with an open flue when in use. The glowing embers create the most illuminating beauty of a warm and classical ambiance. This kit consists of a vented indoor gas log set model MO24HVL and an on/off remote control kit model VLRK-OO. Product Feature: 55000 BTU using Natural gas, heating up to 2000 sq. ft area Must be installed in a masonry fireplace or vented firebox with the flue open at all times during use Features 7 hand-painted realistic Mountain Oak logs made from superior refractory ceramics for durability Includes iron grate and U-burner chassis, plus a bag of embers for realistic flames and glow 24-inch gas log set for existing fireplaces, equipped with a remote control for easy operation Standing pilot allows the remote to turn the flame on and off Manual flame adjustment control for customized heat settings Minimum firebox size required: 18" H x 28" W in front (22" W at rear) x 15" D Push button piezo ignition for easy lighting Comes with damper clamp and propane conversion kit What's In the Box? U-Burner Chassis - Qty. 1 Hand Painted Ceramic Logs - Qty. 7 Remote Control - Qty. 1 Bag of Embers - Qty. 1 Bag of Vermiculite - Qty. 2 Receiver Box - Qty. 1 AA Battery - Qty. 4 AAA Battery - Qty. 2 Hardware Pack - Qty. 1
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.