Zoro Homepage

Polypropylene Towing Rope

  • Mfr # R12.5-0-20

  • Zoro # G002679454


product price: $69.69
/ea

Key Features

Material
Polypropylene
Length
19.2
Outside Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12.5-0-20
Zoro #
G002679454
UPC #
-
Country of Origin
Unknown

Dimensions

Length
19.2
Outside Diameter
3

Details

Material
Polypropylene

Description

Stronger, lighter and safer than other towing options. This polypropylene, big blue towing rope is just what you're looking for in a towing rope - lightweight, chemical resistant and with minimal stretch. Loop ends are ideal for use with ball hitches. NOTE: Never attach rope to a chain or to any attachment point with a lower rated strength than the original rope.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.